Cord Manager, Ivory, 1.8in H, 10.72in L

LEVITON| Zoro #: G1114626| Mfr #: 41A10-HCM

$7.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Patch Cords
Includes: Connectors, Patch Cords, and Pre-Configured Panels
Item: Ivory 110 Horizontal Cord Manager with Legs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114626 Mfr #: 41A10-HCM
For Use With: Patch CordsIncludes: Connectors, Patch Cords, and Pre-Configured Panels
Item: Ivory 110 Horizontal Cord Manager with LegsFeatures: Category 5e Wiring Block Accessories
Package Quantity: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Horizontal Cord Manager, Trough Type 110-Style Crossconnect with Legs, For Use With Patch Cords, Color Ivory, Mounting Wall, Material Plastic, Length 10.72 In, Height 4.37 In, Width 1.8 In

Reviews