Leviton
CURRENT TRANSFORMER 3300 SERIES 208 480V 200A
- Zoro #: G4052432
- Mfr #: 3KUMR-2SM

Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,177.84
Leviton #3KUMR-2SM Specifications
- Zoro #: G4052432
- Mfr #: 3KUMR-2SM
- Country of Origin (subject to change): United States
Description
3300 Series Indoor Type Modbus RTU Unerversal Voltage 208-480 VAC 200A Solid Core CTS 3 Phase 3W/4W Meter Kits cts Included Multi-Function
Reviews of Leviton #3KUMR-2SM
Explore more
- LEVITON CURRENT TRANSFORMER S4000 100A SPCT KIT CTV01-K21
- LEVITON Current Transformer Mmos120/240V1P3W100Aso MO240-1SW
- LEVITON CURRENT TRANSFORMER CT 200A .94" ID BLACK CTD02-K16
- LEVITON CURRENT TRANSFORMER S4000 ROGO CTS 18" CRV50-K93
- LEVITON CURRENT TRANSFORMER S3KTU 3PH 400:01A SPCT 3KUBM-4M
- LEVITON CURRENT TRANSFORMER S3KT 3PH 800:01A SPCT 3KUMR-8M
- LEVITON CURRENT TRANSFORMER S4000 WITH 18" ROGO CTS 4KUMR-R18
- LEVITON CURRENT TRANSFORMER CT 800A 3.5"ID SPLIT C CTC08-K46
- YORK Transformer, 460 to 230V, 150VA, Spade S1-025-41034-000
- TRIPP LITE 18KVA / 18KW STEP-DOWN, TRANSFORMER 208V/240V TO, 565575
- Leviton Current Transformers