Shop Alternate Products
This Product is Discontinued
Leviton
CURRENT TRANSFORMER S3KTMT 3PH 400:01A SCCT (Discontinued)
Mfr # 3KUMT-4SM
Zoro # G4055467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 12.5000 in
- Voltage 480 VAC
- Length 19.2500 in
- Material Steel
- Application Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen