Datacom Jack, Keystone

LEVITON| Zoro #: G1483675| Mfr #: 41108-RL5

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483675 Mfr #: 41108-RL5
Series: QuickPortNumber of Ports: 1
Item: Keystone JackMaterial: Plastic
Cable Type: Category 5Termination Type: Solder
Width: 0.636"Height: 0.885"
Depth: 1.179"Color: Blue
Country of Origin (subject to change): United States

Product Description

Keystone Jack, QuickPort Series, Category 5 Cable Type, Blue, Material Plastic, For Use With Wall Plates, Solder Termination Type

Product Reviews

Save 15%. Sign up for Z-mail.