Leviton
DATACOM PATCH CORD PCORD C8 SHLD 5M GY
Mfr # 81Z10-S05
Zoro # G4068968
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.00 in
- Width 12 in
- Color Gray
- Conductor Size 26
- Category Type Cat 8
Explore More Products
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM-LSZH 2 FT GN 6H460-2G
- LEVITON TELECOMMUNICATION CONNECTOR RENU INSERT 4 PORT WW RE640-WW4
- LEVITON 12-F Lc 50/125Micron Lomm Om3, Pigtail Kit Color Coded, 3 Meters 5LPLC-KIT
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P 27431
- MONOPRICE Ethernet Cable, Cat 6, Purple, 50 ft. 9858
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 67013
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft N201-015-WH
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. 9821
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 7 ft. 2144
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red CAT6A-3RD
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. 3391
- Leviton Voice & Data Patch Cords