KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decora Housing, 6 Ports, Gray

LEVITON| Zoro #: G0383783| Mfr #: 41646-GY

$3.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.29"
Item: Multimedia Insert
Depth: 0.22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383783 Mfr #: 41646-GY
Width: 1.29"Item: Multimedia Insert
Depth: 0.22"Number of Ports: 6
Length: 3.81"Color: Gray
Country of Origin (subject to change): Mexico

Description

Decora Housing, 6 Ports, Gray, Length 4-1/2 In, Width 1-7/16 In, Depth 7/16 In, Material of Construction High Impact fire-retardant plastic rated UL 94V-0, Mounts completely flush

Reviews