KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decora Housing, Duplex, 2 Port, Ivory

LEVITON| Zoro #: G1684112| Mfr #: 41642-I

$3.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Decora Housing
Color: Ivory
Number of Ports: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684112 Mfr #: 41642-I
Item: Decora HousingColor: Ivory
Number of Ports: 2Module Type: Duplex
Country of Origin (subject to change): Mexico

Description

Decora Housing, Type Duplex, Number of Positions/Openings 2, Ivory

Reviews