KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decora Housing, Quad, 4 Port, Ivory

LEVITON| Zoro #: G1552887| Mfr #: 41644-I

$3.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Decora Housing
Color: Ivory
Number of Ports: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552887 Mfr #: 41644-I
Item: Decora HousingColor: Ivory
Number of Ports: 4Module Type: Quad
Country of Origin (subject to change): Mexico

Description

Decora Housing, Type Quad, Number of Positions/Openings 4, Ivory

Reviews