Decora Housing, Triplex, 3 Port, White

LEVITON| Zoro #: G0488345| Mfr #: 41643-W

$3.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488345 Mfr #: 41643-W
Item: Decora HousingNumber of Ports: 3
Color: WhiteModule Type: Triplex
Country of Origin (subject to change): Mexico

Product Description

Decora Housing, Type Triplex, Number of Positions/Openings 3, White

Product Reviews

Save 15%. Sign up for Z-mail.