Leviton
Detachable Male Plug 17 Series
- Zoro #: G5707616
- Mfr #: 17D21-E
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Double Set Screw
- Color: Black
- Cable Range: 250 to 350MCM AWG
- Material: Santroprene TPV
- Male/Female: Male
- Current Rating: 570 Amp
$271.01
Subtotal: $271.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #17D21-E
- Zoro #G5707616
- Country of OriginMexico
- Category Single Pole Devices
Details
Terminal Connection | Double Set Screw |
Color | Black |
Cable Range | 250 to 350MCM AWG |
Material | Santroprene TPV |
Male/Female | Male |
Current Rating | 570 Amp |
Description
Male, Plug, Complete, Detachable, 17 Series Taper Nose, Industrial Grade, Cam-Type Connector, Black
Reviews of Leviton #17D21-E
Explore more
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red 15D22-UR
- LEVITON Connector, Blk, Female, Ball Nose, 690Ac/Dc 22L25-SE
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red 15D21-UR
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 777 MCM BLK 49M77-E
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc 16D33-UE
- LEVITON Angled Recptcle, Red, Taper Nose, Female 16R28-UR
- LEVITON Male Detach Plug 18 Ser 18D22-UG
- LEVITON Female Plug, Contact And Insulator 16Ser 16D29-UH
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SER MALE PANEL REC 16R25-11B 16R25-11B
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UB
- LEVITON Electrical Connector Assembly 16 Srs Male Plug #6 - #2 Awg Org 16D44-UO
- Leviton Single Pole Devices