Leviton
Detachable Male Plug 17 Series
- Zoro #: G5730838
- Mfr #: 17D21-G
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Double Set Screw
- Color: Green
- Cable Range: 250 to 350MCM AWG
- Male/Female: Male
- Material: Santroprene TPV
- Current Rating: 570 Amp
$287.80
Subtotal: $287.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #17D21-G
- Zoro #G5730838
- Country of OriginMexico
- Category Single Pole Devices
Details
Terminal Connection | Double Set Screw |
Color | Green |
Cable Range | 250 to 350MCM AWG |
Male/Female | Male |
Material | Santroprene TPV |
Current Rating | 570 Amp |
Description
Male, Plug, Complete, Detachable, 17 Series Taper Nose, Industrial Grade, Cam-Type Connector, Green
Reviews of Leviton #17D21-G
Explore more
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 777 MCM BLK 49M77-E
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 777 MCM BLUE 49F77-B
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 White 16D24-UW
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A White 15D22-UW
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UB
- LEVITON Male Plug 15 Series 15D21-UW
- LEVITON Male Plug 16 Series 16V24-B
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY BR F PNL REC BL NOSE STUD .75" #2-4-0 18R22-UH
- LEVITON Taper Nose, Multi-Way Connector 16A24-UY
- HUBBELL Single Pole Connector, Non-Met Cover, Blue HBLNCBL
- HUBBELL Receptacle, Brwn, Male, Double Set Screw HBLMRBBN
- Leviton Single Pole Devices