customer-service Help
Leviton

Dimmer Switch Dec Sureslide 1.5A Fan Speed Cnt Iv

Leviton Dimmer Switch Dec Sureslide 1.5A Fan Speed Cnt Iv 6630-I
Hover or click to zoom Tap to zoom
$48.74
  • Item: Speed Control
  • Max. Amps: 1.5
  • Includes: Wall Plate
See full product details
Orders over $75 ship free.

Total: $48.74

Leviton #6630-I Specifications

  • Item: Speed Control
  • Max. Amps: 1.5
  • Includes: Wall Plate
  • Voltage: 120
  • Plate Color: Ivory
  • Switch Color: Ivory
  • Max. Wattage: 300
  • Fits: Single Gang Box Sized to NEC Requirements
  • Agency Compliance: UL Listed
  • Type: Slide, Dual Fan/Light
  • Country of Origin (subject to change): China

Description

SureSlide 1.5A/300W Dual Quiet Fan Speed Control and Dimmer, Single Pole, Ivory

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Leviton #6630-I