SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Phone Wall Jack

LEVITON| Zoro #: G1234922| Mfr #: 40244-I

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 1Item: Wall Plate Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234922 Mfr #: 40244-I
Color: IvoryNumber of Gangs: 1
Item: Wall Plate JackPlate Type: RJ11 Double
Length: 4.50"Cable Type: Flush Mount
Number of Ports: 2Material: Plastic
Number of Conductors: 4Country of Origin (subject to change): Taiwan, Province of China

Description

Phone Wall Jack, Duplex 4 Conductor Flush Mount Ivory

Reviews