Shop Alternate Products
This Product is Discontinued
Leviton
Wallplates Iv Wp 1G Dup Midway Size W/Captive Scr (Discontinued)
Mfr # 80503-I
Zoro # G0522566
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Finish Smooth
- Size Mid Size