DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Duplex Wall Plate, 1 Gang, White

LEVITON| Zoro #: G1486606| Mfr #: 80503-W

$0.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486606 Mfr #: 80503-W
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Duplex Receptacle Wall Plate
Number of Gangs: 1Color: White
Size: Mid SizeMaterial: Plastic
Country of Origin (subject to change): United States

Product Description

Oversize Wall Plate, Number of Gangs 1, Plate Duplex Receptacle, Color White, Plate Material Plastic, 3/8 Inch Higher and 3/8 Inch Wider than Standard Size

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.