Leviton
Electrical Connector Assembly 15 Series Female Plug 150A Gray
- Zoro #: G4059028
- Mfr #: 15D22-UG
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Single Set Screw
- Cable Range: 8 to 2 AWG
- Color: Green
- Standards: 1691
- Current Rating: 150 Amp
- Package Quantity: 1
$21.24
11% off
$18.89
Subtotal: $18.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Green 18D24-UG
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG WHT 777 MCM 49M77-W
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A BRN 16R31-XH
- LEVITON Female Panel Receptacle 30 Degree 17 Ser 17R24-B
- LEVITON Male Detach Plug 18 Ser 18D22-UG
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc 16R21-UE
- LEVITON Generic Mto 16R24-GEN
- LEVITON Male Panel Receptacle 90 Degree 18 Ser 18R21-UE
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG RED 535 MCM 49F53-R
- HUBBELL Connector, Double Set Screw, Grn, Female HBL400FGN
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 HBL300MBL
- Leviton Single Pole Devices