Leviton
Electrical Connector Assembly 15 Series Female Plug 150A White
- Zoro #: G4080457
- Mfr #: 15D22-UW
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Single Set Screw
- Cable Range: 8 to 2 AWG
- Color: White
- Standards: 1691
- Current Rating: 150 Amp
- Package Quantity: 1
$19.95
Subtotal: $19.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Electrical Connector Assembly 16 Series Fml Recep 90 Deg Blue 16R20-UB
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc 16R21-UG
- LEVITON Female Connectr, Blk, 2-2/0, Taper, 300Ac/Dc 16D31-UE
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UR
- LEVITON Screw Set 16/18 Series A0002
- LEVITON Electrical Connector Assembly 16/18 Strn Relf Wire A0003
- LEVITON Ball Nose Latching Male Connectors 22L22-Y
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG YLW 777 MCM 49M77-Y
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG GRN 535 MCM 49F53-G
- HUBBELL Connector, Double Set Screw, Blu, Male HBL400MBL
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double HBLFRBBL
- Leviton Single Pole Devices