Leviton
Electrical Connector Assembly 16 Series F-F-M Tapping Tee Green
- Zoro #: G5716637
- Mfr #: 16A32-UG
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Single Pole Device Style: Soft Tapping Tee
- Color: Green
- Material: Santroprene TPV
- Male/Female: 2Female 1-male
- Standards: 1691, 508 to 35k A / 600V Short Circuit Current Rating
- Conductor Material: Brass
- Current Rating: 400 Amp
$140.99
Subtotal: $140.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Electrical Connector Assembly 16/18 Strn Relf Wire A0003
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UR
- LEVITON Electrical Connector Assembly 15 Series Male Plug 140A Red 15D23-UR
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc 16D33-UG
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Yellow 16D23-UY
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black 16D24-UE
- LEVITON Electrical Connector Assembly 22 Series Male Conn Crimped Blk 22L23-E
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG BRN 535 MCM 49F53-H
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 1 0 - 4 0 Brn 16SDM-1UH
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose HBLFRSCGN
- HUBBELL Tapping Tee, Grn, Female-Female-Male HBLTGN
- Leviton Single Pole Devices