Leviton
Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black
- Zoro #: G4038834
- Mfr #: 16D24-UE
Hover or click to zoom Tap to zoom
Key Features
- Item: Connector
- Series: 16
- NEMA Rating: 3R, 4X, 12
- Amps AC/DC: 300AC/DC
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Color: Black
- Cable Range: 1/0 to 4/0
$31.12
Subtotal: $31.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #16D24-UE
- Zoro #G4038834
- Country of OriginMexico
- Category Single Pole Devices
Details
Item | Connector |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300AC/DC |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Taper Nose |
Color | Black |
Cable Range | 1/0 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Fits | Female Plug |
Male/Female | Male |
Material | Thermoplastic Elastomer |
Conductor Material | Solid Brass |
Standards | UL & CSA |
Description
16 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous - Black
Reviews of Leviton #16D24-UE
Explore more
- LEVITON Electrical Connector Assembly 16 Srs Male Plug #6 - #2 Awg Org 16D44-UO
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc 16D33-UE
- LEVITON Electrical Connector Assembly 15 Series Male Plug 140A Black 15R21-UE
- LEVITON Male Plug 15 Series 15D21-UW
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A BRN 16R31-XH
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UR
- LEVITON Male Detachable Plug 16 Ser 16D21-UO
- LEVITON Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Red 16D45-UR
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 Red 16SDM-2UR
- HUBBELL Double Connector, 600VAC/250VDC, Brown HBLDMBN
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 HBL15FGN
- Leviton Single Pole Devices