Leviton
Electrical Connector Assembly 16 Series Male Plug Insul 1 0 - 4 0 Org
- Zoro #: G3986167
- Mfr #: 16SDM-1UO
Hover or click to zoom Tap to zoom
Key Features
- Color: Orange
- Cable Range: 1/0 to 4/0 AWG
- Male/Female: Male
$15.00
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #16SDM-1UO
- Zoro #G3986167
- Country of OriginMexico
- Category Single Pole Devices
Details
Color | Orange |
Cable Range | 1/0 to 4/0 AWG |
Male/Female | Male |
Description
16 Series Single Pole Cam Type Male Detachable Plug Sleeve Only, Taper Nose, Thermoplastic Screw Cable Range - 1/0 To 4/0-Orange
Reviews of Leviton #16SDM-1UO
Explore more
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red 15D21-UR
- LEVITON Detachable Male Plug 17 Series 17D22-W
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc 16D33-UE
- LEVITON Electrical Connector Assembly 16 Srs Male Plug #6 - #2 Awg Org 16D44-UO
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UB
- LEVITON Male Receptacle, Wht, 2-4/0, Taper Nose 16R23-UW
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES SLEEVE FEMALE 16SDF-1PB 16SDF-1PB
- LEVITON Electrical Connector Assembly 16 Series Soft Rev3 Fer 4/0 Blk 16A36-UE
- LEVITON Electrical Connector Assembly 16 Series Female Rec 16R24-1UO
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper HBLM3FW
- HUBBELL Connector, Non-NEMA, 600VAC/250VDC HBL15DMW
- Leviton Single Pole Devices