Leviton
Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Wht
- Zoro #: G5716138
- Mfr #: 16D45-UW
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Terminal Connection: Double Set Screw
- Color: White
- Cable Range: #6 to #2 AWG
- Male/Female: Female
- Standards: 1691, 508 to 35k A / 600V Short Circuit Current Rating
- Conductor Material: Brass
- Current Rating: 190 Amp
$43.39
Subtotal: $43.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Nema 3R Enclosure W Auto Closing Lid 15S31-UB
- LEVITON Electrical Connector Assembly 16 Series Fml Plg 2 0 - 4 0 2 S.S. Gry 16D33-UGY
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UR
- LEVITON Electrical Connector Assembly 15 Series Male Plug 140A Red 15D23-UR
- LEVITON Screw Set 16/18 Series A0002
- LEVITON Male Connectr, Grn, 2/0-4/0, Taper, 300Ac/Dc 16D24-UG
- LEVITON Detachable Male Plug 17 Series 17D21-O
- LEVITON Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Ylw 16SDF-1UY
- LEVITON Electrical Receptacles Sin Pole Fem Rhino Conn Crimped 535 Mcm 49F53-C
- HUBBELL Receptacle, White, Male, Stud, Series 15 HBL15MRSW
- HUBBELL Angled Receptacle, Green, Double Set Screw HBLFRAGN
- Leviton Single Pole Devices