Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1125MA 16R24-11R
- Zoro #: G4025053
- Mfr #: 16R24-11R
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Terminal Connection: Threaded Stud
- Color: Red
- Cable Range: 2 to 4/0 AWG
- Male/Female: Female
- Material: Santroprene TPV
- Standards: File 152105
- Current Rating: 400 Amp
$37.20
Subtotal: $37.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #16R24-11R
- Zoro #G4025053
- Country of OriginMexico
- Category Single Pole Devices
Details
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Color | Red |
Cable Range | 2 to 4/0 AWG |
Male/Female | Female |
Material | Santroprene TPV |
Standards | File 152105 |
Current Rating | 400 Amp |
Description
16-Series, Single Pole Cam Type, Female, Panel Receptacle, Continuous Cable Range, Red
Reviews of Leviton #16R24-11R
Explore more
- LEVITON Electrical Connector Assembly 15 Series Screw Set A0001
- LEVITON Angled Recptcle, Red, Taper Nose, Male 16R27-UR
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc 16R21-UE
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY MPR YL PB1-00-005 16R23-4UY
- LEVITON Electrical Connector Assembly 22L-500Fb 22L25-W
- LEVITON Connector, Wht, Female, Crimp, Ball Nose 22L25-SW
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1500MA 16R23-14E 16R23-14E
- LEVITON Male Plug 16 Series 16V24-G
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 1 0 - 4 0 Ylw 16SDM-1UY
- LEVITON Male Connector, Whte, Taper Nose, 300Ac/Dc 16R21-UW
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud HBLMRSY
- Leviton Single Pole Devices