Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Green
Mfr # 18D24-UG
Zoro # G4081787
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18
- NEMA Rating NEMA 3R
- Terminal Connection Double Set Screw
- Single Pole Device Style Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D24-UG
- Zoro # G4081787
- UPC # 78477719053
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Wire Size | 2/0 to 4/0 |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 |
NEMA Rating | NEMA 3R |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Detachable |
Cable Range | 2/0 to 4/0 AWG |
Color | Green |
Voltage Rating | 600 V |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Application | Commercial and Industrial Applications |
Number of Poles | 1 |
Amperage Rating | 400 A |
Mounting Type | Threaded |
Contact Material | Brass |
Housing Material | Santoprene TPV |
Description
18 Series Single Pole Cam Type Male Detachable Plug. Ball Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- KABLE KONTROL PVC Open Slot Wire Duct - 1.3" x 1.3" x 6.5' L - 12 pcs - Gray, 1 Pc (PFOS1.3X1.3S)
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- Leviton Single Pole Devices