Leviton
Electrical Connector Assembly 22L-500Fb
- Zoro #: G4052335
- Mfr #: 22L25-W
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Crimped
- Color: White
- Cable Range: 350 to 500MCM
- Male/Female: Female
- Material: Santroprene TPV
- Current Rating: 690 Amp
$244.69
Subtotal: $244.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #22L25-W
- Zoro #G4052335
- Country of OriginMexico
- Category Single Pole Devices
Details
Terminal Connection | Crimped |
Color | White |
Cable Range | 350 to 500MCM |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Description
22 Series Single Pole Cam-Type Contact & Insulator, Ball Nose, In-Line Latching Female Connectors, Crimped, 690 Amp Max, White
Reviews of Leviton #22L25-W
Explore more
- LEVITON Male Receptacle, Wht, 2-4/0, Taper Nose 16R23-UW
- LEVITON Male Receptcle, Brwn, 2-4/0, Double Set 16R23-UH
- LEVITON Angled Recptcle, Red, Taper Nose, Male 16R27-UR
- LEVITON Connector, Blk, Female, Ball Nose, 690Ac/Dc 22L25-SE
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red 15D21-UR
- LEVITON Electrical Connector Assembly 16 Series Female Rec - Red 16R30-UR
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 Red 16SDM-2UR
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG BLK 535 MCM 49F53-E
- LEVITON Electrical Connector Assembly 16 Series Tapping Tee Brn 16A22-UH
- HUBBELL Receptacle, Stud, Grn, Female, Taper HBL15FRSGN
- HUBBELL Single Pole Connector, Snap Cover, Brown HBLSCCBN
- Leviton Single Pole Devices