Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG ORG 313 MCM
Mfr # 49F31-O
Zoro # G3904897
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Orange
- Standards UL Listed
- Current Rating 636
- Height 1.50 in
Explore More Products
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc 16R21-UG
- LEVITON Cabled Triple Connector, Blk, Male, Taper 16A33-UE
- LEVITON Angled Recptcle, Blk, Taper Nose, Female 16R28-UE
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose 16R27-UW
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UB
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UR
- LEVITON Electrical Connector Assembly 16 Srs Multi-Way Con Wht 16A23-UW
- LEVITON Electrical Connector Assembly 18 Series Fml Recep 90 Deg 2 0-4 0 Green 18R24-UG
- LEVITON Electrical Connector Assembly Wh Male Detach Plug Ball Nose #2/0-4/0 18D24-UW
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose HBLFRSCBK
- HUBBELL Double Connector, Grn, Female-Female, Taper HBLDFGN
- Leviton Single Pole Devices