SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electronic 24-Hour Programmable Timer

LEVITON| Zoro #: G0319365| Mfr #: VPT24-1PZ

$44.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 120V: 1Features: Neutral Wire Required, Programmable with LCD DisplayItem: Wall Switch Timer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319365 Mfr #: VPT24-1PZ
HP @ 120V: 1Features: Neutral Wire Required, Programmable with LCD Display
Item: Wall Switch TimerWidth: 2-3/8"
Color: White, Ivory, Light AlmondMax. Time Setting: 24 hr.
Voltage: 120VACStandards: UL/CSA
Number of Gangs: 1Watts: 1800
Depth: 1-1/2"Length: 4-1/8"
Type of Switch: ElectronicMin. Time Setting: 30 min.
Max. On/Off Cycles: 48Battery Type: Non-Replaceable Internal Rechargeable
Number of Poles: 1Amps: 15
Style: DailyCountry of Origin (subject to change): China

Description

Wall Switch Timer, Min. Time Setting 30 min., Max. Time Setting 24 hr., Max. On/Off Cycles 48, Voltage 120VAC, Watts 1800, Amps 15, 1-Pole/3-Way, HP @ 120V 1, Type of Switch Electronic, Color White, Ivory, Light Almond, Length 4-1/8 In., Width 2-3/8 In., Style Daily, Depth 1-1/2 In., Number of Gangs 1, Battery Type Non-Replaceable Internal Rechargeable, Features Neutral Wire Required, Programmable with LCD Display, Standards UL/CSA

Reviews