Leviton

Energy Meter, Lcd, 120/480Vac Wye/Delta

Leviton Energy Meter,  Lcd,  120/480Vac Wye/Delta 3KUMR-4M
Hover or click to zoom Tap to zoom
Key Features
  • Item: Power Meter
  • Amps: 400
  • Hz: 60
  • Accuracy: +/-0.50%
  • Meter Range: 100 to 5000A
  • Measures: Power, Voltage, Current, Frequency, Watts
  • Enclosure Rating: Industrial Grade JIC Steel
  • Mounting: Surface
See full product details
$1,429.70
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Leviton #3KUMR-4M Specifications

  • Item: Power Meter
  • Amps: 400
  • Hz: 60
  • Accuracy: +/-0.50%
  • Meter Range: 100 to 5000A
  • Measures: Power, Voltage, Current, Frequency, Watts
  • Enclosure Rating: Industrial Grade JIC Steel
  • Mounting: Surface
  • Phase: 3
  • Input Voltage: 120/480VAC Wye/Delta
  • Display: LCD
  • Standards: IEC62053-22 (0.2% accuracy), ANSI C12.20 (0.2% accuracy), ANSI (IEEE) C37.90.1 Surge withstand, ANSI C62.41 (Burst), EN61000-6-2 - Immunity for Industrial Environments: 2005, EN61000-6-4 - Emission Standards for Industrial Environments: 2007, EN61326-1 EMC Requirements 2006, UL 61010-1
  • Height: 9.66"
  • Depth: 2.50"
  • Width: 8.21"
  • Features: BACnetIP
  • Operating Temp. Range: -22 Degrees to 140 Degrees F
  • Country of Origin (subject to change): United States

Description

3300 Series Indoor Type Modbus RTU Unerversal Voltage 208-480 VAC 400A Split Core CTS 3 Phase 3W/4W Meter Kits cts Included Multi-Function

Reviews of Leviton #3KUMR-4M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.