Leviton

Energy Meter, Lcd, 277/480Vac Wye (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Amps: 400
  • Hz: 50/60
  • Accuracy: +/-1.00%
  • Meter Range: 100 to 1200A
  • Measures: Kwh
  • Enclosure Rating: Industrial Grade JIC Steel
  • Mounting: Surface
  • Phase: 3
See all product information
This Product is Discontinued
Shop for all Power Meters and Analyzers
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents