Feed Thru Inline Rocker Switch, SPST

LEVITON |Zoro #: G0439512|Mfr #: 5410

$2.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0439512 Mfr #: 5410
Contact Form: SPSTSwitch Function: On/Off
Item: Feed Thru Inline Rocker SwitchAC Contact Rating: 3A @ 125V
Color: BrownNumber of Connections: 2
Terminals: ScrewCountry of Origin (subject to change): Mexico

Product Description

Feed Thru Inline Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Screw TerminalsAC Contact Rating 3A @ 125VColor Brown

Product Reviews

Save 15% when you sign up for Z-mail.