Leviton
Fem Detach Plug 16 Ser
- Zoro #: G5677857
- Mfr #: 16D32-UR
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Terminal Connection: Single Set Screw
- Color: Red
- Cable Range: 2/0 to 4/0 AWG
- Male/Female: Female
- Standards: 1691, 508 to 35k A / 600V Short Circuit Current Rating
- Conductor Material: Brass
- Current Rating: 400 Amp
$30.35
Subtotal: $30.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #16D32-UR
- Zoro #G5677857
- Country of OriginMexico
- Category Single Pole Devices
Details
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | Red |
Cable Range | 2/0 to 4/0 AWG |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red
Reviews of Leviton #16D32-UR
Explore more
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 White 16D24-UW
- LEVITON Male Connector, Blk, 2-2/0, Double Setscrew 16D22-UE
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UW
- LEVITON Nema 3R Enclosure W Auto Closing Lid 15S31-UB
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Yellow 16D23-UY
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A BRN 16R31-XH
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY MLP EB PB1-00-003 22L23-GEN 22L23-GEN
- LEVITON Electrical Connector Assembly 18 Series Fml Recp 90 Deg 2 0-4 0 Yellow 18R24-UY
- LEVITON Male Panel Receptacle 90 Degree 17 Ser 17R21-H
- LEVITON Connector, Blk, Female, Ball Nose, 690Ac/Dc 22L25-SE
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn HBL300FBN
- Leviton Single Pole Devices