Skip to Main Content
customer-service Help
Leviton

Female Connctr, Blk, Taper Nose, Single Pin

Leviton Female Connctr,  Blk,  Taper Nose,  Single Pin 16R22-UE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.64
  • Item: Connector
  • Series: 15
  • NEMA Rating: 3R, 4X, 12
See full product details
Orders over $75 ship free.
Total: $67.64

Leviton #16R22-UE Specifications

  • Item: Connector
  • Series: 15
  • NEMA Rating: 3R, 4X, 12
  • Amps AC/DC: 300AC/DC
  • Single Pole Device Style: Taper Nose
  • Terminal Connection: Single Pin
  • Cable Range: 2/0 to 4/0
  • Color: Black
  • Voltage Rating: 600VAC/250VDC
  • Fits: Male Plug
  • Male/Female: Female
  • Material: Thermoplastic Elastomer
  • Conductor Material: Solid Brass
  • Standards: UL & CSA
  • Mounting: Screw Mount
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 - 4/0-Black

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Leviton #16R22-UE