Leviton
Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc
- Zoro #: G4036226
- Mfr #: 16D33-UE

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.52
Leviton #16D33-UE Specifications
- Zoro #: G4036226
- Mfr #: 16D33-UE
- Item: Connector
- Series: 15
- Amps AC/DC: 300AC/DC
- NEMA Rating: 3R, 4X, 12
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Cable Range: 1/0 to 4/0
- Color: Black
- Voltage Rating: 600VAC/250VDC
- Fits: Male Plug
- Male/Female: Female
- Material: Thermoplastic Elastomer
- Conductor Material: Solid Brass
- Standards: UL & CSA
- Country of Origin (subject to change): Mexico
Description
16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Black
Restrictions and Compliance
- This item has been restricted from sale in the following states: No