Leviton
Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc
- Zoro #: G4044967
- Mfr #: 16D33-UW
Hover or click to zoom Tap to zoom
Key Features
- Series: 15
- Amps AC/DC: 300AC/DC
- NEMA Rating: 3R, 4X, 12
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: 2/0 to 4/0
- Voltage Rating: 600VAC/250VDC
$21.35
Subtotal: $21.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Female Plug, Contact And Insulator 16Ser 16D29-UR
- LEVITON Male Connectr, Grn, 2/0-4/0, Taper, 300Ac/Dc 16D24-UG
- LEVITON Male Plug 15 Series 15D21-UW
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Green 18D24-UG
- LEVITON Electrical Connector Assembly 16 Series Female Plug #2 - 2 0 Black 16D29-UE
- LEVITON Electrical Connector Assembly 16 Series Sss Male Plug 2 0 - 4 0 Blue 16D23-UB
- LEVITON Female Plug 16 Series 16V28-B
- LEVITON Female Connectr, Red, Taper Nose, 300Ac/Dc 16R22-UR
- LEVITON Electrical Connector Assembly Male Vulcan Tour Grade 16V24-Tr 16V24-TR
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Red 16D24-UR
- HUBBELL Triple Connector, Ser 16, Brn, 300/400AC/DC HBLM3FBN
- Leviton Single Pole Devices