Leviton
Female Panel Ball Nose 15 Degrees
- Zoro #: G5674436
- Mfr #: 22R28-B
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Threaded Stud
- Color: Blue
- Cable Range: 250 to 750MCM
- Male/Female: Female
- Material: Santroprene TPV
- Current Rating: 690 Amp
$405.05
Subtotal: $405.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #22R28-B
- Zoro #G5674436
- Country of OriginMexico
- Category Single Pole Devices
Details
Terminal Connection | Threaded Stud |
Color | Blue |
Cable Range | 250 to 750MCM |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Description
22 Series Cam-Type, 15 Degree Female Panel Ball Nose, Threaded Stud with Micro switch, Cable Range 250 to 750 MCM, Blue
Reviews of Leviton #22R28-B
Explore more
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UG
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG WHT 777 MCM 49M77-W
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16D31 CONTACT 16D31-PC
- LEVITON Electrical Connector Assembly 15Series Male Plug 140A White 15R21-UW
- LEVITON Male Receptacle, Wht, 2-4/0, Taper Nose 16R23-UW
- LEVITON Connector, Wht, Female, Crimp, Ball Nose 22L25-SW
- LEVITON Electrical Connector Assembly 16 Series Fml Recep 90 Deg White 16R20-UW
- LEVITON Angled Recptcle, Wht, Taper Nose, Female 16R28-UW
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 Red 16SDM-2UR
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 HBL15FRR
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A BRN 16R31-XH
- Leviton Single Pole Devices