Leviton
Female Panel Receptacle 90 Degree 17 Ser
- Zoro #: G5708255
- Mfr #: 17R22-B
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Threaded Stud
- Color: Blue
- Cable Range: 250 to 750MCM AWG
- Male/Female: Female
- Material: Santroprene TPV
- Current Rating: 690 Amp
$339.65
Subtotal: $339.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG WHT 777 MCM 49M77-W
- LEVITON Electrical Connector Assembly 15 Series Male Plug 140A Black 15R21-UE
- LEVITON Male Receptcle, Ylw, 2-4/0, 600Vac/250Vdc 16R23-UY
- LEVITON Detachable Male Plug 17 Series 17D21-R
- LEVITON Electrical Connector Assembly 15Series Male Plug 140A White 15R21-UW
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red 15D22-UR
- LEVITON Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Blk 16D45-UE
- LEVITON Electrical Connector Assembly 16 Series Fml Plg #2 - #1 Grn 16D34-UG
- LEVITON Female Plug 16 Series 16V28-R
- LEVITON Male Connector, Whte, Taper Nose, 300Ac/Dc 16R21-UW
- HUBBELL Single Pole Connector, Snap Cover, Orange HBLSCCO
- Leviton Single Pole Devices