Leviton
Female Plug 16 Series
- Zoro #: G5730734
- Mfr #: 16V28-W
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Terminal Connection: Crimped
- Color: White
- Cable Range: 3/0 to 4/0 AWG
- Material: Neoprene
- Male/Female: Female
- Current Rating: 400 Amp
$42.29
5% off
$39.99
Subtotal: $39.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Electrical Connector Assembly 15 Series Screw Set A0001
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 313 MCM WHT 49M31-W
- LEVITON Female Connectr, Blk, 2-2/0, Taper, 300Ac/Dc 16D31-UE
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UG
- LEVITON Electrical Receptacles 49 Series Fml Plg 313Mcm 777Mcm Red 49FSL-R
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A BRN 16R31-XH
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES SLEEVE FEMALE 16SDF-1PE 16SDF-1PE
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG RED 444 MCM 49F44-R
- LEVITON Electrical Connector Assembly 16 Series Male Rec #2 - 4/0 Red 16R19-UR
- HUBBELL Angled Receptacle, Green, Double Set Screw HBLFRAGN
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose HBLMRSCO
- Leviton Single Pole Devices