Leviton
Female Plug, Contact And Insulator 16Ser
- Zoro #: G5677464
- Mfr #: 16D29-UR
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Terminal Connection: Single Set Screw
- Color: Red
- Cable Range: 2 to 2/0 AWG
- Male/Female: Female
- Standards: 1691, 508 to 35k A / 600V Short Circuit Current Rating
- Conductor Material: Brass
- Current Rating: 300 Amp
$28.29
Subtotal: $28.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Screw Set 16/18 Series A0002
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A BRN 16R31-XH
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 15 SERIES MALE PLUG 150A BLUE 15D21-UB
- LEVITON Electrical Connector Assembly 16 Series Sss Male Plug 2 0 - 4 0 Blue 16D23-UB
- LEVITON Male Connector, Whte, Taper Nose, 300Ac/Dc 16R21-UW
- LEVITON Electrical Connector Assembly 16 Series Fml Recep 90 Deg White 16R20-UW
- LEVITON Cam Type 30 Fem Panel 22R24-G
- LEVITON Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Red 16SDF-1UR
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY BR F PNL REC BL NOSE STUD .75" #2-4-0 18R22-UH
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female HBL300FBK
- LEVITON Electrical Connector Assembly 22 Series Female Recep 15 Deg Red 22R26-R
- Leviton Single Pole Devices