Flanged Locking Inlet, Industrial, 50

LEVITON |Zoro #: G1941107|Mfr #: 3775

$67.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941107 Mfr #: 3775
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Item: Flanged Locking Inlet
Number of Poles: 3Voltage: 600VAC/250VDC
Color: GraySpecial Features: With Locking Cover
NEMA Rating: 3R, 4, 4X, 6, 6PMounting Type: Flush Mount
Shrouded / Non-Shrouded: Non-ShroudedMaterial: Valox
IP Rating: 67Country of Origin (subject to change): Mexico

Product Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Valox, 50 Amps, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 3R, 4, 4X, 6, 6P, IP Rating 67, Phase 1, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.