50A Flanged Locking Inlet 3P 4W 125/250VAC GY

LEVITON| Zoro #: G1844281| Mfr #: 6375-CR

$90.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844281 Mfr #: 6375-CR
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 1
Standards: UL/CSA/NOMItem: Flanged Locking Inlet
Number of Poles: 3Voltage: 125/250VAC
Color: GrayShrouded / Non-Shrouded: Non-Shrouded
Material: ValoxIP Rating: 67
Special Features: Corrosion resistantNEMA Rating: 3R, 4, 4X, 6, 6P
Mounting Type: Flush MountCountry of Origin (subject to change): Mexico

Product Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Valox, 50 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 3R, 4, 4X, 6, 6P, IP Rating 67, Phase 1, Standards UL/CSA/NOM, Special Features Corrosion resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.