SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50A Flanged Locking Inlet 2P 3W 125VAC GY

LEVITON| Zoro #: G2421946| Mfr #: 6377-CR

$64.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3Wiring Style: StandardVoltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421946 Mfr #: 6377-CR
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: GrayIP Rating: 67
NEMA Rating: 3R, 4, 4X, 6, 6PGrade: Industrial
Amps: 50Number of Poles: 2
Item: Flanged Locking InletNEMA Configuration: Non-NEMA
Mounting Type: Flush MountSpecial Features: Corrosion resistant
Material: NylonStandards: UL/CSA/NOM
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): Mexico

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 50 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 3R, 4, 4X, 6, 6P, IP Rating 67, Phase 1, Standards UL/CSA/NOM, Special Features Corrosion Resistant

Reviews