Flanged Locking Inlet, Industrial, 50

LEVITON |Zoro #: G2471323|Mfr #: 7958

$81.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471323 Mfr #: 7958
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 1
Standards: UL/CSA/NOMItem: Flanged Locking Inlet
Number of Poles: 3Voltage: 600VAC/250VDC
Color: GrayShrouded / Non-Shrouded: Shrouded
Material: NylonIP Rating: 20
Special Features: Corrosion ResistantNEMA Rating: 4, 4X, 12
Mounting Type: Flush MountCountry of Origin (subject to change): Mexico

Product Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 50 Amps, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 1, Standards UL/CSA/NOM, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.