Shop Alternate Products
This Product is Discontinued
Leviton
50A Flanged Locking Inlet 2P 3W 125VAC GY (Discontinued)
Mfr # CS637-7
Zoro # G1777535
This Product is Discontinued
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125VAC
- Amps 50
- Color Gray
- Number of Poles 2