Flanged Locking Inlet, Industrial, 50

LEVITON |Zoro #: G2178574|Mfr #: CS827-5

$65.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2178574 Mfr #: CS827-5
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 3Phase: 1
Standards: UL/CSA/NOMItem: Flanged Locking Inlet
Number of Poles: 2Voltage: 250VAC
Color: GrayShrouded / Non-Shrouded: Shrouded
Material: NylonIP Rating: 20
Special Features: Corrosion resistantNEMA Rating: 4, 4X, 12
Mounting Type: Flush MountCountry of Origin (subject to change): Mexico

Product Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 50 Amps, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 1, Standards UL/CSA/NOM, Special Features Corrosion resistant

Product Reviews

Save 15% when you sign up for Z-mail.