50A Flanged Locking Inlet 3P 4W 250VAC GY

LEVITON| Zoro #: G1422985| Mfr #: CS837-5

$75.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422985 Mfr #: CS837-5
Wiring Style: StandardNEMA Configuration: Non-NEMA
Special Features: Corrosion resistantMounting Type: Flush Mount
Grade: IndustrialStandards: UL/CSA/NOM
Amps: 50Number of Wires: 4
Phase: 3Item: Flanged Locking Inlet
Number of Poles: 3Voltage: 250VAC
Color: GrayIP Rating: 20
NEMA Rating: 4, 4X, 12Material: Nylon
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): Mexico

Product Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 50 Amps, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 3, Standards UL/CSA/NOM, Special Features Corrosion resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.