Fluorescent Lamp Holder, 3 x 4.5 In

LEVITON| Zoro #: G1059834| Mfr #: 9860-LHG

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059834 Mfr #: 9860-LHG
Connection: 6" # 16 AWG 105C AWM-TEW LeadsLamp Base: GU24
Finish: PlasticItem: Fluorescent Lamp Holder
Features: Leads 6" LongColor: White
Mounting: Bottom Mount ScrewsType: Compact Fluorescent
Standards: UL ListedWire Gauge (AWG): 16
Watts: 13Voltage: 120
Length (In.): 3Dia. (In.): 4.5
Country of Origin (subject to change): China

Product Description

Fluorescent Lamp Holder, Compact Fluorescent, Lamp Base GU24, Watts 13, Voltage 120, Wire Gauge 16 AWG, Connection 6 In # 16 AWG 105C AWM-TEW Leads, Mounting Bottom Mount Screws, Color White, Cord Length Leads 6 In Long Ft., Length 3 In., Dia. 4.5 In., Finish Plastic, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.