Fluorescent Lamp Holder, 3.75 x 5.25 In

LEVITON| Zoro #: G1766301| Mfr #: 9862-PCH

$19.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 250
Type: Compact Fluorescent
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766301 Mfr #: 9862-PCH
Voltage: 250Type: Compact Fluorescent
Color: WhiteConnection: 6" # 16 AWG 105C AWM-TEW Leads
Mounting: Bottom Mount ScrewsFinish: Plastic
Dia. (In.): 5.25Item: Fluorescent Lamp Holder
Features: Leads 6" LongLamp Base: GU24
Watts: 120Length (In.): 3.75
Standards: UL listedWire Gauge (AWG): 16
Country of Origin (subject to change): China

Description

Fluorescent Lamp Holder, Compact Fluorescent, Lamp Base GU24, Watts 120, Voltage 250, Wire Gauge 16 AWG, Connection 6 In # 16 AWG 105C AWM-TEW Leads, Mounting Bottom Mount Screws, Color White, Cord Length Leads 6 In Long Ft., Length 3.75 In., Dia. 5.25 In., Finish Plastic, Standards UL Listed

Reviews