Leviton
GFCI Circuit Breakers, 15 A, 120/208/240V AC, 1 Pole
- Mfr # LB115-GF
- Zoro # G5725554
$143.99
/ea
Subtotal: $143.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 120/208/240V AC
- Terminal Connection Plug-On
- Number of Poles 1
- Circuit Breaker Type Fault Current Controller
- Standards CSA, UL Listed
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LEVITON 20 Amp 1-Pole Plug-On AFCI/GFCI Branch Circuit Breaker 120 VAC R02-LB120-DFR
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 LL630
- LEVITON GFPE, 60 A, 120/240V AC, 2 Pole LB260-ES
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN LDRLK
- LEVITON 15 Amp 1-Pole Plug-On AFCI Branch Circuit Breaker 120 VAC R01-LB115-AFR
- LEVITON Standard Circuit Breaker, 20 A, 120V AC, 1 Pole LB120-S
- LEVITON CIRCUIT BREAKERS BRKR MAIN 2P 100A 22KA LM100
- LEVITON GFCI Circuit Breakers, 30 A, 120V AC, 1 Pole LB130-GS
- LEVITON GFCI Circuit Breakers, 60 A, 120/240V AC, 2 Pole LB260-GS
- SQUARE D Miniature Circuit-Breaker, 40 A, 120/240V AC, 1 Pole, Plug-In Mounting Style QO140CP
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA 8000-84410-3331000
- Leviton Circuit Breakers