Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Black
Mfr # GFWR2-E
Zoro # G3835816
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant No
- Amps - Plugs and Receptacles 20
- Wiring Method Back and Side
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
Explore More Products
- LEVITON GFI Receptacle GFNT2-I
- LEVITON GFI Receptacle GFNT2-E
- LEVITON Gfi St Blank Face20A Wht GFRBF-0KW
- LEVITON GFI Receptacle GFWR2-E
- LEVITON GFCI OUTLET 20A WHT GFTR2-0KW
- LEVITON GFCI OUTLT WTH SWTCH 15A C91-GFSW1-00I
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White GFNT2-HGW
- LEVITON GFCI OUTLT W/LGHT 15A LA GFNL1-00T
- LEVITON Recept, Brown, 15 A, GFCI, 2P3W, Bk;Sd, 1PK GFTR1-HG
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory GFSG5262I
- PASS & SEYMOUR 15A WHT Self Test GFCI 1597TRWRWCCD4
- Leviton GFCI Receptacles