Leviton

GFCI Receptacle, 20A, 125Vac, 5-20R, Black

Leviton GFCI Receptacle,  20A,  125Vac,  5-20R,  Black GFWT2-E
Hover or click to zoom Tap to zoom
  • Number of Wires: 3
  • Voltage: 125VAC
  • Number of Poles: 2
  • Reset Type: Automatic
  • Power Indicator: Yes
  • Weather Resistant: Yes
  • Application Environment: Commercial
  • HP: 1.0
See full product details
$26.99

Subtotal: $26.99

Leviton #GFWT2-E Specifications

  • Number of Wires: 3
  • Voltage: 125VAC
  • Number of Poles: 2
  • Reset Type: Automatic
  • Power Indicator: Yes
  • Weather Resistant: Yes
  • Application Environment: Commercial
  • HP: 1.0
  • Self-Testing: Yes
  • Wiring Method: Back and Side
  • Outlet Type: Decorator
  • Tamper Resistant: Yes
  • Mounting Type: Flush
  • NEMA Configuration: 5-20R
  • Amps: 20A
  • Color: Black
  • Item: GFCI Receptacle
  • Surge Suppression: No
  • Country of Origin (subject to change): China

Description

Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - Black With Black Test And Reset Buttons

Reviews of Leviton #GFWT2-E

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.