15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

IEC Pin and Sleeve Connector, 100A, 208V

LEVITON| Zoro #: G2007196| Mfr #: 5100C-9W

$468.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007196 Mfr #: 5100C-9W
Body Material: Valox 357Phase: 3
Standards: UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, IEC 60309-1 and 60309-2, CE CertifiedItem: Watertight Pin and Sleeve Connector
Amps: 100Color: Blue
Voltage: 120/208VACHP: 10
Number of Poles: 4Number of Wires: 5
Features: Abuse Resistant, Corrosion ResistanctSwitch Rated: No
Country of Origin (subject to change): Sweden

Product Description

Watertight Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, Switch Rated No, Phase 3, HP 10, Voltage 120/208VAC, Body Material Valox 357, Features Abuse Resistant, Corrosion Resistanct, Standards UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, IEC 60309-1 and 60309-2, CE Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.